Tetrachlorosilane, 100g
Mfr # T0636-100G
Zoro # G8238303
product price: $61.69
/eaKey Features
Chemical Container Size
100 g
Molecular Weight
169.89
Shipping Restrictions
UN1818, Silicon Tetrachloride, 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0636-100G
Zoro #
G8238303
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Tetrachlorosilane
Molecular Weight
169.89
Shipping Restrictions
UN1818, Silicon Tetrachloride, 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
SiCl4
Chemical Container Type
Bottle
CAS Number
10026-04-7
Chemical Grade
Reagent
Description
Tetrachlorosilane, CAS Number 10026-04-7, Molecular Weight 169.89, Chemical Formula SiCl4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1818, Silicon Tetrachloride, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.