Zoro Homepage

Tetraethylammonium Hydroxide, 500mL

  • Mfr # T0096-500ML

  • Zoro # G8224769


product price: $145.99
/ea
Free Shipping & Returns

Key Features

CAS Number
77-98-5
Chemical Formula
C8H21NO
Molecular Weight
147.26
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0096-500ML
Zoro #
G8224769
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetraethylammonium Hydroxide
CAS Number
77-98-5
Chemical Formula
C8H21NO
Molecular Weight
147.26
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG III
Shelf Life
24 mo

Description

Tetraethylammonium Hydroxide, CAS Number 77-98-5, Molecular Weight 147.26, Chemical Formula C8H21NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.