Tetraethylene Glycol, 500g
Mfr # T0099-500G
Zoro # G8124352
product price: $40.99
/eaKey Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
194.23
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0099-500G
Zoro #
G8124352
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Tetraethylene Glycol
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
194.23
Chemical Grade
Reagent
CAS Number
112-60-7
Chemical Container Material
Clear Glass
Chemical Formula
C8H18O5
Description
Tetraethylene Glycol, CAS Number 112-60-7, Molecular Weight 194.23, Chemical Formula C8H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.