Tetraethylenepentamine, 500g
Mfr # T0098-500G
Zoro # G8242311
product price: $56.39
/eaKey Features
Chemical Formula
C8H23N5
Molecular Weight
189.31
Shipping Restrictions
UN2320, Tetraethylenepentamine, 8, PG III
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0098-500G
Zoro #
G8242311
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Tetraethylenepentamine
Chemical Formula
C8H23N5
Molecular Weight
189.31
Shipping Restrictions
UN2320, Tetraethylenepentamine, 8, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
112-57-2
Description
Tetraethylenepentamine, CAS Number 112-57-2, Molecular Weight 189.31, Chemical Formula C8H23N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2320, Tetraethylenepentamine, 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.