Tetrahydrofuran, 25ML, CAS 109-99-9
Mfr # T0104-25ML
Zoro # G8297009
product price: $29.69
/eaKey Features
Chemical Container Material
Clear Glass
Molecular Weight
72.11 F.W.
Chemical Container Size
25 mL
CAS Number
109-99-9
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0104-25ML
Zoro #
G8297009
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tetrahydrofuran - Stabilized with BHT
Chemical Container Material
Clear Glass
Molecular Weight
72.11 F.W.
CAS Number
109-99-9
Chemical Grade
Lab
Shipping Restrictions
Class 3, HS 2932.11.0000, PG II, UN2056
Chemical Container Type
Bottle
Chemical Formula
C4H8O
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Tetrahydrofuran - Stabilized with BHT
Purity
99.5 %
Form
Liquid
Container Material
Clear Glass
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00005356
REMOVE - Previous PI Node
T
Quantity
25
Volume
25 mL
Storage Temperature - Maximum
22 Degrees C
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11 F.W., Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.11.0000, PG II, UN2056, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.