Tetrahydrofuran, 500ML, CAS 109-99-9
Mfr # T0104-500ML
Zoro # G8130862
product price: $52.79
/eaKey Features
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2932.11.0000, PG II, UN2056
Shelf Life
24 mo
Chemical Formula
C4H8O
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0104-500ML
Zoro #
G8130862
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Tetrahydrofuran - Stabilized with BHT
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2932.11.0000, PG II, UN2056
Shelf Life
24 mo
Chemical Formula
C4H8O
Chemical Container Type
Bottle
Molecular Weight
72.11 F.W.
CAS Number
109-99-9
Chemical Grade
Lab
Container Type
Bottle
Application
GC Analysis
Product Type
Tetrahydrofuran - Stabilized with BHT
Container Material
Clear Glass
Form
Liquid
Purity
99.5 %
Quantity
500
REMOVE - Previous PI Node
T
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00005356
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11 F.W., Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.11.0000, PG II, UN2056, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.