Zoro Homepage

Tetrahydrofuran, 500mL

  • Mfr # T2394-500ML

  • Zoro # G8276858


product price: $65.99
/ea

Key Features

Chemical Formula
C4H8O
CAS Number
109-99-9
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2932.11.0000, PG II, UN2056
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2394-500ML
Zoro #
G8276858
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetrahydrofuran - Anhydrous - Stabilized with BHT
Chemical Formula
C4H8O
CAS Number
109-99-9
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2932.11.0000, PG II, UN2056
Chemical Container Material
Clear Glass
Molecular Weight
72.11 F.W.
Chemical Container Type
Bottle
Chemical Grade
Lab
Application
GC Analysis
Container Type
Bottle
Product Type
Tetrahydrofuran - Anhydrous - Stabilized with BHT
Purity
99.5 %
Container Material
Clear Glass
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00005356
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
T
Quantity
500
Volume
500 mL

Description

Tetrahydrofuran - Anhydrous - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11 F.W., Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2932.11.0000, PG II, UN2056, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.