Tetraisopropyl Orthotitanate, 25g
Mfr # T0133-25G
Zoro # G8162870
product price: $29.99
/eaKey Features
Shipping Restrictions
UN2413, Tetrapropyl Orthotitanate, 3, PG III
Chemical Grade
Reagent
Molecular Weight
284.22
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0133-25G
Zoro #
G8162870
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Tetraisopropyl Orthotitanate
Shipping Restrictions
UN2413, Tetrapropyl Orthotitanate, 3, PG III
Chemical Grade
Reagent
Molecular Weight
284.22
Chemical Container Type
Bottle
Chemical Formula
C12H28O4Ti
Chemical Container Material
Clear Glass
CAS Number
546-68-9
Shelf Life
24 mo
Description
Tetraisopropyl Orthotitanate, CAS Number 546-68-9, Molecular Weight 284.22, Chemical Formula C12H28O4Ti, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2413, Tetrapropyl Orthotitanate, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.