Tetrakis Palladium(0), C72H60P4Pd, 1g

  • Mfr # T1350-1G

  • Zoro # G8182717


product price:  $68.39
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
14221-01-3
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1350-1G
Zoro #
G8182717
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tetrakis(Triphenylphosphine)Palladium(0)
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
14221-01-3
Chemical Container Material
Clear Glass
Chemical Formula
C72H60P4Pd
Chemical Grade
Reagent
Molecular Weight
F.W. 1155.58

Description

Tetrakis(triphenylphosphine)palladium(0), CAS Number 14221-01-3, Molecular Weight F.W. 1155.58, Chemical Formula C72H60P4Pd, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.