Tetramethylene Glycol Monovinyl Ether
Mfr # T1796-25ML
Zoro # G8155222
product price: $45.79
/eaKey Features
CAS Number
17832-28-9
Chemical Formula
C6H12O2
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1796-25ML
Zoro #
G8155222
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tetramethylene Glycol Monovinyl Ether
CAS Number
17832-28-9
Chemical Formula
C6H12O2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
116.16
Description
Tetramethylene Glycol Monovinyl Ether, CAS Number 17832-28-9, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.