Zoro Homepage

Tetramethylhydroquinone, 1g

  • Mfr # T0822-1G

  • Zoro # G8228460


product price: $431.99
/ea
Free Shipping & Returns

Key Features

CAS Number
527-18-4
Chemical Formula
C10H14O2
Chemical Container Material
Clear Glass
Molecular Weight
166.22
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0822-1G
Zoro #
G8228460
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tetramethylhydroquinone
CAS Number
527-18-4
Chemical Formula
C10H14O2
Chemical Container Material
Clear Glass
Molecular Weight
166.22
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Tetramethylhydroquinone, CAS Number 527-18-4, Molecular Weight 166.22, Chemical Formula C10H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.