Zoro Homepage

Tetramethylsilane, 25mL

  • Mfr # T0154-25ML

  • Zoro # G8181752


product price: $69.19
/ea

Key Features

Chemical Formula
C4H12Si
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
CAS Number
75-76-3
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0154-25ML
Zoro #
G8181752
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetramethylsilane
Chemical Formula
C4H12Si
Chemical Container Material
Clear Glass
CAS Number
75-76-3
Chemical Grade
Reagent
Shipping Restrictions
UN2749, Tetramethylsilane, 3, PG I
Molecular Weight
88.22
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Tetramethylsilane, CAS Number 75-76-3, Molecular Weight 88.22, Chemical Formula C4H12Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2749, Tetramethylsilane, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.