Zoro Homepage

Tetramethylsilane, 500mL

  • Mfr # T0154-500ML

  • Zoro # G8243361


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
88.22
Chemical Container Type
Bottle
CAS Number
75-76-3
Chemical Formula
C4H12Si
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0154-500ML
Zoro #
G8243361
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetramethylsilane
Chemical Grade
Reagent
Molecular Weight
88.22
Chemical Container Type
Bottle
CAS Number
75-76-3
Chemical Formula
C4H12Si
Shipping Restrictions
UN2749, Tetramethylsilane, 3, PG I
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Tetramethylsilane, CAS Number 75-76-3, Molecular Weight 88.22, Chemical Formula C4H12Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2749, Tetramethylsilane, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.