Zoro Homepage

Tetramethylsuccinonitrile, 25g

  • Mfr # T0155-25G

  • Zoro # G8113931


product price: $554.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3333-52-6
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
136.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0155-25G
Zoro #
G8113931
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetramethylsuccinonitrile
CAS Number
3333-52-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
136.2
Chemical Formula
C8H12N2
Chemical Container Type
Bottle
Shipping Restrictions
UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG II
Shelf Life
24 mo

Description

Tetramethylsuccinonitrile, CAS Number 3333-52-6, Molecular Weight 136.2, Chemical Formula C8H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.