Zoro Homepage

Tetrapropyl Orthosilicate, 25mL

  • Mfr # T1174-25ML

  • Zoro # G8198668


product price: $34.79
/ea

Key Features

Chemical Formula
C12H28O4Si
Chemical Container Size
25 mL
CAS Number
682-01-9
Chemical Container Material
Clear Glass
Molecular Weight
264.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1174-25ML
Zoro #
G8198668
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetrapropyl Orthosilicate
Chemical Formula
C12H28O4Si
CAS Number
682-01-9
Chemical Container Material
Clear Glass
Molecular Weight
264.44
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Tetrapropyl Orthosilicate, CAS Number 682-01-9, Molecular Weight 264.44, Chemical Formula C12H28O4Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.