Zoro Homepage

Tetrapropyl Orthosilicate, 500mL

  • Mfr # T1174-500ML

  • Zoro # G8138291


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
682-01-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1174-500ML
Zoro #
G8138291
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetrapropyl Orthosilicate
Chemical Container Material
Clear Glass
CAS Number
682-01-9
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS 2931.90.9010, PG III, UN1760
Molecular Weight
264.44 F.W.
Chemical Grade
Lab
Chemical Formula
C12H28O4Si
Application
GC Analysis
Container Type
Bottle
Product Type
Tetrapropyl Orthosilicate
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Features
Moisture Sensitive
REMOVE - Previous PI Node
T
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
MDL Number
MFCD00009364
Quantity
500
Storage Temperature - Maximum
22 Degrees C

Description

Tetrapropyl Orthosilicate, Concentration Not Applicable, CAS Number 682-01-9, Molecular Weight 264.44 F.W., Chemical Formula C12H28O4Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2931.90.9010, PG III, UN1760, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.