Zoro Homepage

Tetrapropylammonium Hydroxide, 25mL

  • Mfr # T1020-25ML

  • Zoro # G8166702


product price: $51.89
/ea

Key Features

Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C12H29NO
CAS Number
4499-86-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1020-25ML
Zoro #
G8166702
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetrapropylammonium Hydroxide
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C12H29NO
CAS Number
4499-86-9
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
203.37

Description

Tetrapropylammonium Hydroxide, CAS Number 4499-86-9, Molecular Weight 203.37, Chemical Formula C12H29NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.