Zoro Homepage

Tetrapropylammonium Hydroxide, 500mL

  • Mfr # T1020-500ML

  • Zoro # G8158777


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H29NO
Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
4499-86-9
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1020-500ML
Zoro #
G8158777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetrapropylammonium Hydroxide
Chemical Formula
C12H29NO
Shelf Life
24 mo
CAS Number
4499-86-9
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Molecular Weight
203.37
Chemical Container Material
Clear Glass

Description

Tetrapropylammonium Hydroxide, CAS Number 4499-86-9, Molecular Weight 203.37, Chemical Formula C12H29NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.