Tetratetracontane, 100mg
Mfr # T0629-100MG
Zoro # G8101453
product price: $46.89
/eaKey Features
Chemical Grade
Reagent
Chemical Formula
C44H90
Chemical Container Type
Bottle
Chemical Container Size
100 mg
CAS Number
7098-22-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0629-100MG
Zoro #
G8101453
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Tetratetracontane
Chemical Grade
Reagent
Chemical Formula
C44H90
Chemical Container Type
Bottle
CAS Number
7098-22-8
Molecular Weight
619.2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
Tetratetracontane, CAS Number 7098-22-8, Molecular Weight 619.2, Chemical Formula C44H90, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.