Zoro Homepage

Tetronic Acid, 5g

  • Mfr # T1137-5G

  • Zoro # G8180623


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
100.07
Chemical Grade
Reagent
CAS Number
4971-56-6
Chemical Container Material
Clear Glass
Chemical Formula
C4H4O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1137-5G
Zoro #
G8180623
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tetronic Acid
Molecular Weight
100.07
Chemical Grade
Reagent
CAS Number
4971-56-6
Chemical Container Material
Clear Glass
Chemical Formula
C4H4O3
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Tetronic Acid, CAS Number 4971-56-6, Molecular Weight 100.07, Chemical Formula C4H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.