Thiamine Disulfide, 25g
Mfr # T0176-25G
Zoro # G8220663
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C24H34N8O4S2xH2O
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
67-16-3
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0176-25G
Zoro #
G8220663
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Thiamine Disulfide
Chemical Formula
C24H34N8O4S2xH2O
Chemical Container Type
Bottle
CAS Number
67-16-3
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
562.71
Description
Thiamine Disulfide, CAS Number 67-16-3, Molecular Weight 562.71, Chemical Formula C24H34N8O4S2�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.