Zoro Homepage

Thiazole, 5g

  • Mfr # T0185-5G

  • Zoro # G8160518


product price: $41.49
/ea

Key Features

CAS Number
288-47-1
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Thiazole), 3, PG II
Shelf Life
24 mo
Chemical Formula
C3H3NS
Molecular Weight
85.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0185-5G
Zoro #
G8160518
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Thiazole
CAS Number
288-47-1
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Thiazole), 3, PG II
Shelf Life
24 mo
Chemical Formula
C3H3NS
Molecular Weight
85.12
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Thiazole, CAS Number 288-47-1, Molecular Weight 85.12, Chemical Formula C3H3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Thiazole), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.