Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thioacetamide, 25G, CAS 62-55-5

  • Mfr # T0187-25G

  • Zoro # G8243109


product price: $35.59
/ea

Key Features

Molecular Weight
75.13
Chemical Grade
Reagent
Chemical Formula
C2H5NS
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0187-25G
Zoro #
G8243109
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Thioacetamide
Molecular Weight
75.13
Chemical Grade
Reagent
Chemical Formula
C2H5NS
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
62-55-5

Description

Thioacetamide, CAS Number 62-55-5, Molecular Weight 75.13, Chemical Formula C2H5NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.