Thioacetamide, 500G, CAS 62-55-5
Mfr # T0187-500G
Zoro # G8172713
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C2H5NS
Shelf Life
24 mo
Molecular Weight
75.13
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0187-500G
Zoro #
G8172713
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Thioacetamide
Chemical Grade
Reagent
Chemical Formula
C2H5NS
Shelf Life
24 mo
Molecular Weight
75.13
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
62-55-5
Description
Thioacetamide, CAS Number 62-55-5, Molecular Weight 75.13, Chemical Formula C2H5NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.