Zoro Homepage

Thioacetic Acid, 25mL

  • Mfr # T0189-25ML

  • Zoro # G8286612


product price: $40.49
/ea

Key Features

Molecular Weight
76.11
Chemical Formula
C2H4OS
Chemical Container Size
25 mL
Shipping Restrictions
UN2436, Thioacetic Acid, 3, PG II
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0189-25ML
Zoro #
G8286612
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Thioacetic Acid
Molecular Weight
76.11
Chemical Formula
C2H4OS
Shipping Restrictions
UN2436, Thioacetic Acid, 3, PG II
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
507-09-5

Description

Thioacetic Acid, CAS Number 507-09-5, Molecular Weight 76.11, Chemical Formula C2H4OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2436, Thioacetic Acid, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.