Zoro Homepage

Thiobenzoic Acid, 500g

  • Mfr # T0195-500G

  • Zoro # G8174271


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
138.18
Shelf Life
24 mo
CAS Number
98-91-9
Chemical Formula
C7H6OS
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0195-500G
Zoro #
G8174271
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Thiobenzoic Acid
Molecular Weight
138.18
Shelf Life
24 mo
CAS Number
98-91-9
Chemical Formula
C7H6OS
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Thiobenzoic Acid, CAS Number 98-91-9, Molecular Weight 138.18, Chemical Formula C7H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.