Thioglycolic Acid, C2H4O2S, 25g
Mfr # M0052-25G
Zoro # G8197502
product price: $25.69
/eaKey Features
CAS Number
68-11-1
Chemical Grade
Reagent
Chemical Formula
C2H4O2S
Calibration Certificate
No
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0052-25G
Zoro #
G8197502
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Thioglycolic Acid
CAS Number
68-11-1
Chemical Grade
Reagent
Chemical Formula
C2H4O2S
Calibration Certificate
No
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 92.11
Shipping Restrictions
UN1940, Thioglycolic Acid, 8, PG II
Shelf Life
24 mo
Description
Thioglycolic Acid, CAS Number 68-11-1, Molecular Weight F.W. 92.11, Chemical Formula C2H4O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1940, Thioglycolic Acid, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.