Zoro Homepage

Thiolactic Acid, 500g

  • Mfr # M0060-500G

  • Zoro # G8130573


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
106.15
Shipping Restrictions
UN2936, Thiolactic Acid, 6.1, PG II
Chemical Formula
C3H6O2S
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0060-500G
Zoro #
G8130573
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Thiolactic Acid
Molecular Weight
106.15
Shipping Restrictions
UN2936, Thiolactic Acid, 6.1, PG II
Chemical Formula
C3H6O2S
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
79-42-5

Description

Thiolactic Acid, CAS Number 79-42-5, Molecular Weight 106.15, Chemical Formula C3H6O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2936, Thiolactic Acid, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.