Zoro Homepage

Thiourea, 5g

  • Mfr # T2835-5G

  • Zoro # G8274767


product price: $35.79
/ea

Key Features

Shipping Restrictions
UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Chemical Formula
CH4N2S
Molecular Weight
76.12
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2835-5G
Zoro #
G8274767
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Thiourea
Shipping Restrictions
UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Chemical Formula
CH4N2S
Molecular Weight
76.12
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
62-56-6
Shelf Life
24 mo

Description

Thiourea, CAS Number 62-56-6, Molecular Weight 76.12, Chemical Formula CH4N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, n.o.s. (Thiourea), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.