Zoro Homepage

Thymol, 25g

  • Mfr # M0410-25G

  • Zoro # G8113493


product price: $45.79
/ea

Key Features

Molecular Weight
150.22 F.W.
Chemical Container Type
Bottle
Chemical Container Size
25 g
Shipping Restrictions
Class 8, HS 2907.19.8000, PG III, UN1759
CAS Number
89-83-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0410-25G
Zoro #
G8113493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Thymol
Molecular Weight
150.22 F.W.
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS 2907.19.8000, PG III, UN1759
CAS Number
89-83-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
C10H14O
Container Type
Bottle
Application
GC Analysis
Product Type
Thymol
Form
Powder
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00002309
Storage Temperature - Minimum
20 Degrees C
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
T

Description

Thymol, Concentration Not Applicable, CAS Number 89-83-8, Molecular Weight 150.22 F.W., Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2907.19.8000, PG III, UN1759, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.