Zoro Homepage

Thymol, 500g

  • Mfr # M0410-500G

  • Zoro # G8271133


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
150.22
Chemical Formula
C10H14O
CAS Number
89-83-8
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0410-500G
Zoro #
G8271133
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Thymol
Chemical Grade
Reagent
Molecular Weight
150.22
Chemical Formula
C10H14O
CAS Number
89-83-8
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2430, Alkylphenols, Solid, n.o.s, 8, PG III, Marine Pollutant

Description

Thymol, CAS Number 89-83-8, Molecular Weight 150.22, Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2430, Alkylphenols, Solid, n.o.s, 8, PG III, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.