Zoro Homepage

Thymolphthalein, 100mL

  • Mfr # T0130-100ML

  • Zoro # G8256269


product price: $50.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
100 mL
Chemical Formula
C28H30O4
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0130-100ML
Zoro #
G8256269
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Thymolphthalein
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C28H30O4
Shelf Life
24 mo
Molecular Weight
430.54
CAS Number
125-20-2
Chemical Container Material
Clear Glass

Description

Thymolphthalein, CAS Number 125-20-2, Molecular Weight 430.54, Chemical Formula C28H30O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.