Zoro Homepage

Tiron, 250g

  • Mfr # D0567-250G

  • Zoro # G8054319


product price: $328.99
/ea
Free Shipping & Returns

Key Features

CAS Number
149-45-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
332.21 F.W.
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0567-250G
Zoro #
G8054319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Tiron
CAS Number
149-45-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
332.21 F.W.
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C6H4Na2O8S2¿H2O
Container Type
Bottle
Product Type
Tiron
Container Material
Clear Glass
Purity
98 %
Features
Hygroscopic
Form
Powder
Shipping Restrictions
HS n.o. 2908.99.1500
Volume
250 g
Quantity
250
MDL Number
MFCD00007473
REMOVE - Previous PI Node
T
PubChem CID
9001

Description

Tiron, CAS Number 149-45-1, Molecular Weight 332.21 F.W., Chemical Formula C6H4Na2O8S2�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2908.99.1500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.