Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanocene Dichloride, 5g

  • Mfr # T0616-5G

  • Zoro # G8100141


product price: $38.89
/ea

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
248.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0616-5G
Zoro #
G8100141
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Titanocene DiChloride
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
248.96
CAS Number
1271-19-8
Chemical Formula
C10H10Cl2Ti

Description

Titanocene Dichloride, CAS Number 1271-19-8, Molecular Weight 248.96, Chemical Formula C10H10Cl2Ti, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.