Zoro Homepage

Toluene, 100ML, CAS 108-88-3

  • Mfr # T0260-100ML

  • Zoro # G8238802


product price: $61.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
100 mL
Chemical Container Material
Clear Glass
Solvent Grouping
Toluene
CAS Number
108-88-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0260-100ML
Zoro #
G8238802
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Toluene
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Solvent Grouping
Toluene
CAS Number
108-88-3
Molecular Weight
92.14
Shelf Life
24 mo
Chemical Formula
C7H8
Shipping Restrictions
UN1294, Toluene, 3, PG II

Description

Toluene, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C7H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1294, Toluene, 3, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.