Zoro Homepage

Tolylene 2, 4-Diisocyanate, 500g

  • Mfr # T0263-500G

  • Zoro # G8181177


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C9H6N2O2
Molecular Weight
174.16
CAS Number
584-84-9
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0263-500G
Zoro #
G8181177
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tolylene 2,4-Diisocyanate
Chemical Formula
C9H6N2O2
Molecular Weight
174.16
CAS Number
584-84-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2078, Toluene Diisocyanate, 6.1, PG II
Chemical Container Type
Bottle

Description

Tolylene 2,4-Diisocyanate, CAS Number 584-84-9, Molecular Weight 174.16, Chemical Formula C9H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2078, Toluene Diisocyanate, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.