Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans-1, 4-cyclohexanediamine, 25g

  • Mfr # C1426-25G

  • Zoro # G8066882


product price: $68.29
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN2925, Flammable Solid, Corrosive, Organic, N.O.S., 4.1, Pg III
Molecular Weight
F.W. 114.19
Chemical Container Size
25 g
CAS Number
2615-25-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1426-25G
Zoro #
G8066882
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trans-1,4-cyclohexanediamine
Chemical Container Type
Bottle
Shipping Restrictions
UN2925, Flammable Solid, Corrosive, Organic, N.O.S., 4.1, Pg III
Molecular Weight
F.W. 114.19
CAS Number
2615-25-0
Chemical Formula
C6H14N2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Trans-1,4-cyclohexanediamine, CAS Number 2615-25-0, Molecular Weight F.W. 114.19, Chemical Formula C6H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2925, Flammable Solid, Corrosive, Organic, N.O.S., 4.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.