Zoro Homepage

Trans-2-Nonen-1-Ol, 10mL

  • Mfr # N0587-10ML

  • Zoro # G8260539


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H18O
CAS Number
31502-14-4
Molecular Weight
142.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0587-10ML
Zoro #
G8260539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Trans-2-Nonen-1-Ol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H18O
CAS Number
31502-14-4
Molecular Weight
142.24
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Trans-2-Nonen-1-Ol, CAS Number 31502-14-4, Molecular Weight 142.24, Chemical Formula C9H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.