Trans-2-Nonenal, 5mL
Mfr # N0483-5ML
Zoro # G8124623
product price: $72.75
/eaKey Features
Molecular Weight
140.23
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
18829-56-6
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0483-5ML
Zoro #
G8124623
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
Trans-2-Nonenal
Molecular Weight
140.23
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
18829-56-6
Chemical Container Type
Bottle
Chemical Formula
C9H16O
Chemical Grade
Reagent
Description
Trans-2-Nonenal, CAS Number 18829-56-6, Molecular Weight 140.23, Chemical Formula C9H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.