Zoro Homepage

Trans-2-Pentenal, 5g

  • Mfr # P1790-5G

  • Zoro # G8129359


product price: $56.89
/ea

Key Features

Chemical Formula
C5H8O
Molecular Weight
84.12
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (Trans-2-Pentenal), 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1790-5G
Zoro #
G8129359
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Trans-2-Pentenal
Chemical Formula
C5H8O
Molecular Weight
84.12
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (Trans-2-Pentenal), 3, PG II
Chemical Grade
Reagent
CAS Number
1576-87-0
Chemical Container Material
Clear Glass

Description

Trans-2-Pentenal, CAS Number 1576-87-0, Molecular Weight 84.12, Chemical Formula C5H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1989, Aldehyde, n.o.s. (Trans-2-Pentenal), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.