Zoro Homepage
This item is Discontinued.
Tci Americas Trans-2-Undecen-1-Ol, 10mL U0060-10ML

Trans-2-Undecen-1-Ol, 10mL (Discontinued)

  • Mfr # U0060-10ML
  • Zoro # G8277363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0060-10ML
Zoro #
G8277363
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Trans-2-Undecen-1-Ol
Chemical Formula
C11H22O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
37617-03-1
Chemical Container Type
Bottle
Molecular Weight
170.3
Shelf Life
24 mo

Description

Trans-2-Undecen-1-Ol, CAS Number 37617-03-1, Molecular Weight 170.3, Chemical Formula C11H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.