Zoro Homepage

Trans-p-Coumaric Acid, 25g

  • Mfr # C0393-25G

  • Zoro # G8004171


product price: $94.49
/ea
Free Shipping & Returns

Key Features

CAS Number
501-98-4
Molecular Weight
F.W. 164.16
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0393-25G
Zoro #
G8004171
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trans-p-Coumaric Acid
CAS Number
501-98-4
Molecular Weight
F.W. 164.16
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C9H8O3
Chemical Container Material
Clear Glass

Description

Trans-p-Coumaric Acid, CAS Number 501-98-4, Molecular Weight F.W. 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.