Zoro Homepage

Tri-P-Tolylamine, 5g

  • Mfr # T2558-5G

  • Zoro # G8259988


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C21H21N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2558-5G
Zoro #
G8259988
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Tri-P-Tolylamine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C21H21N
CAS Number
1159-53-1
Molecular Weight
287.41
Chemical Container Material
Clear Glass

Description

Tri-P-Tolylamine, CAS Number 1159-53-1, Molecular Weight 287.41, Chemical Formula C21H21N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.