Zoro Homepage

Triallyl Cyanurate, 25g

  • Mfr # T0333-25G

  • Zoro # G8110039


product price: $39.89
/ea

Key Features

Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0333-25G
Zoro #
G8110039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triallyl Cyanurate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
101-37-1
Chemical Formula
C12H15N3O3
Molecular Weight
249.27
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III

Description

Triallyl Cyanurate, CAS Number 101-37-1, Molecular Weight 249.27, Chemical Formula C12H15N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.