Zoro Homepage
This item is Discontinued.
Tci Americas Triamyl Phosphate, 25mL P0265-25ML

Triamyl Phosphate, 25mL (Discontinued)

  • Mfr # P0265-25ML
  • Zoro # G8099791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0265-25ML
Zoro #
G8099791
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Triamyl Phosphate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
2528-38-3
Chemical Grade
Reagent
Chemical Formula
C15H33O4P
Molecular Weight
308.4
Shelf Life
24 mo

Description

Triamyl Phosphate, CAS Number 2528-38-3, Molecular Weight 308.4, Chemical Formula C15H33O4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.