Zoro Homepage

Tricaine, 25g

  • Mfr # T0941-25G

  • Zoro # G8103921


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C9H11NO2¿CH4O3S
Molecular Weight
261.29 F.W.
Chemical Container Size
25 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0941-25G
Zoro #
G8103921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tricaine
Chemical Container Material
Clear Glass
Chemical Formula
C9H11NO2¿CH4O3S
Molecular Weight
261.29 F.W.
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
886-86-2
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Tricaine
Shipping Restrictions
HS 2922.49.3700
Purity
97 %
Container Material
Clear Glass
Form
Powder
REMOVE - Previous PI Node
T
MDL Number
MFCD00013176
Quantity
25
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
25 g

Description

Tricaine, Concentration Not Applicable, CAS Number 886-86-2, Molecular Weight 261.29 F.W., Chemical Formula C9H11NO2�CH4O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.