Zoro Homepage

Trichloroacetonitrile, 500g

  • Mfr # T0372-500G

  • Zoro # G8184762


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
545-06-2
Shipping Restrictions
UN3276, Nitriles, Toxic, Liquid, N.O.S., 6.1, Pg III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0372-500G
Zoro #
G8184762
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Trichloroacetonitrile
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
545-06-2
Shipping Restrictions
UN3276, Nitriles, Toxic, Liquid, N.O.S., 6.1, Pg III
Chemical Formula
C2Cl3N
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
144.38

Description

Trichloroacetonitrile, CAS Number 545-06-2, Molecular Weight 144.38, Chemical Formula C2Cl3N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3276, Nitriles, Toxic, Liquid, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.