Trichloroisocyanuric Acid, 25g

  • Mfr # T0620-25G

  • Zoro # G8120338


product price:  $30.19
/ea

Key Features

Molecular Weight
232.41
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C3Cl3N3O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0620-25G
Zoro #
G8120338
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trichloroisocyanuric Acid
Molecular Weight
232.41
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C3Cl3N3O3
CAS Number
87-90-1
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2468, Trichloroisocyanuric Acid, dry, 5.1, PG II

Description

Trichloroisocyanuric Acid, CAS Number 87-90-1, Molecular Weight 232.41, Chemical Formula C3Cl3N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2468, Trichloroisocyanuric Acid, dry, 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.