Trichloroisocyanuric Acid, 500g
Mfr # T0620-500G
Zoro # G8225338
product price:Â $74.49
/eaKey Features
Shipping Restrictions
UN2468, Trichloroisocyanuric Acid, dry, 5.1, PG II
CAS Number
87-90-1
Chemical Formula
C3Cl3N3O3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0620-500G
Zoro #
G8225338
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Trichloroisocyanuric Acid
Shipping Restrictions
UN2468, Trichloroisocyanuric Acid, dry, 5.1, PG II
CAS Number
87-90-1
Chemical Formula
C3Cl3N3O3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
232.41
Chemical Grade
Reagent
Description
Trichloroisocyanuric Acid, CAS Number 87-90-1, Molecular Weight 232.41, Chemical Formula C3Cl3N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2468, Trichloroisocyanuric Acid, dry, 5.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.