Zoro Homepage

Triclabendazole, 1g

  • Mfr # T2826-1G

  • Zoro # G8270917


product price: $40.99
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
68786-66-3
Molecular Weight
359.66
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2826-1G
Zoro #
G8270917
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Triclabendazole
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
68786-66-3
Molecular Weight
359.66
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C14H9Cl3N2OS

Description

Triclabendazole, CAS Number 68786-66-3, Molecular Weight 359.66, Chemical Formula C14H9Cl3N2OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.